Motion
58IEEX15

LIFT-ALL
58IEEX15

5/8' X 15' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #06672008
MFR #58IEEX15
Your Price$104.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58IEEX15

5/8' X 15' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #06672008
MFR #58IEEX15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.82/each(List $120.54)

Overview

Mfr description
58IEEX15 SLING WIRE ROPE 15 FT L
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    5800 lbs
  • Color
    SELF
  • Diameter
    5/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    15 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    15600 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886636739
  • UPC_NO
    697886636739
  • Nominal Break Strength
    7800 lbs
  • Ultimate Break Strength Or Proof Tst
    15600 lbs
  • Vertical Capacity 90
    7800 lbs
  • Weight
    14.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text