Motion
58IEEX9

LIFT-ALL
58IEEX9

5/8" X 9 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #06672015
MFR #58IEEX9
List Price$91.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58IEEX9

5/8" X 9 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #06672015
MFR #58IEEX9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.18/each for your price

Overview

Mfr description
58IEEX9 SLING WIRE ROPE 9 FT L VERT
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    5800 lbs
  • Color
    SELF
  • Diameter
    5/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    9 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    15600 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886636777
  • UPC_NO
    697886636777
  • Nominal Break Strength
    7800 lbs
  • Ultimate Break Strength Or Proof Tst
    15600 lbs
  • Vertical Capacity 90
    7800 lbs
  • Weight
    8.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought