Motion
58SPASI

LIFT-ALL
58SPASI

5/8" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #06672025
MFR #58SPASI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58SPASI

5/8" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #06672025
MFR #58SPASI

Mfr description
58SPASI SHACKLE SCREW PIN GALV 5/8 IN
  • Carbon steel body for ductility
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.44 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886039219
  • Material
    STEEL
  • Nominal Break Strength
    3.25-Ton lbs
  • UPC_NO
    6.97886039219E11
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)