Motion
5LKI
LATCH KIT FOR 4.5 / 5-TON EYE HOOK IMPORT STAINLESS STEEL HARDWARE
Mi Item #06672026
MFR #5LKI
Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LATCH KIT FOR 4.5 / 5-TON EYE HOOK IMPORT STAINLESS STEEL HARDWARE
Mi Item #06672026
MFR #5LKI

Mfr description
5LKI LATCH KIT FOR 4.5 / 5-TON EYE HOOK
  • IMPORT
  • Stainless steel for rust resistance
  • Wire spring to keep latch closed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.34/each

Specifications

Dimensions

  • Weight
    0.09 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886618223
  • Material
    STEEL
  • UPC_NO
    697886618223
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)