Motion
60101
Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #06672027
MFR #60101
Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #06672027
MFR #60101

Mfr description
60101 1" X 10' U-HOOK 1K
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.89/each

Specifications

Dimensions

  • Fixed End Length
    18.0000 in
  • Sling Length
    10 ft
  • Strap Thickness
    0.0312 in, 0.79 mm
  • Strap Width
    1.0000 in
  • Weight
    1.1 lbs
  • Width
    1 in

Details

  • Capacity Breaking Strength
    2100 lbs, 9341.27 N
  • Color
    BLACK
  • Country of Origin
    US
  • Load Capacity
    1500 lbs, 680.39 kg
  • Manufacturer Upc Number
    697886601010
  • Material
    Polyester
  • Nominal Break Strength
    700 lbs
  • Number Of Legs
    2
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    6FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    U-Hook
  • Ultimate Break Strength Or Proof Tst
    2100 lbs
  • UPC_NO
    697886601010
  • Warranty
    Warranty
  • Web Sling Type
    Horizontal Drum Handling Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)