Motion
602MHX10

LIFT-ALL
602MHX10

Cm Mini Ratchet Lever Hoist - Mini Ratchet Lever Hoist Type, 550 lbs Capacity, 10 ft Lift
MI ITEM #06672034
MFR #602MHX10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
602MHX10

Cm Mini Ratchet Lever Hoist - Mini Ratchet Lever Hoist Type, 550 lbs Capacity, 10 ft Lift
MI ITEM #06672034
MFR #602MHX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    6.3000 in
  • Pull To Lift Full Load
    56 lbs
  • Sling Length
    10 ft
  • Standard Lift
    10 ft

Details

  • Capacity
    550 lbs
  • Color
    ORANGE/BLACK/STEEL
  • Lever Hoist Type
    Mini Ratchet Lever Hoist
  • Material
    STEEL
  • Order Lead Time
    81 days
  • Package Type
    Box
  • Series
    602MH
  • Trademark
    CM®
  • Type
    Mini Ratchet Lever Hoist
  • UPC_NO
    697886276706
  • Warranty
    Warranty
  • Weight Capacity
    550 lbs

Overview

Mfr description
602MHX10 SERIES 602 MINI RATCHET HOIST
  • Easy one-hand operation in confined space.
  • Weston style load brake.
  • Impact resistant All-steel frame, gear case, and cover
  • Rubber hand grip for better comfort and control.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought