Motion
602MHX5

LIFT-ALL
602MHX5

5' 550-LB MINI RATCHET LEVER CHAIN HOIST CM IMPORT
Mi Item #06672035
MFR #602MHX5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
602MHX5

5' 550-LB MINI RATCHET LEVER CHAIN HOIST CM IMPORT
Mi Item #06672035
MFR #602MHX5

Mfr description
602MHX5 SERIES 602 MINI RATCHET HOIST
  • Easy one-hand operation in confined space.
  • Weston style load brake.
  • Impact resistant All-steel frame, gear case, and cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Sling Length
    5 ft

Details

  • Capacity
    10 ton
  • Color
    ORANGE/BLACK/STEEL
  • Material
    STEEL
  • Order Lead Time
    82 days
  • Package Type
    Box
  • Trademark
    CM®
  • Type
    CM® MINI-RATCHET LEVER HOISTS
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)