Motion
603MHX5

LIFT-ALL
603MHX5

5' 1100 LB MINI RATCHET LEVER CHAIN HOIST CM IMPORT
MI ITEM #06672037
MFR #603MHX5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
603MHX5

5' 1100 LB MINI RATCHET LEVER CHAIN HOIST CM IMPORT
MI ITEM #06672037
MFR #603MHX5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
603MHX5 SERIES 603 MINI RATCHET HOIST
  • Easy one-hand operation in confined space.
  • Weston style load brake.
  • Impact resistant All-steel frame, gear case, and cover
  • Rubber hand grip for better comfort and control.

Specifications

  • Type
    CM® MINI-RATCHET LEVER HOISTS
  • Material
    STEEL
  • Order Lead Time
    84 days
  • Package Type
    Box
  • Sling Length
    5 ft
  • Trademark
    CM®
  • Warranty
    Warranty
  • Capacity
    10 ton
  • Color
    ORANGE/BLACK/STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text