Motion
60807
2" X 20' E TRACK LOAD HUGGER POLYESTER TIEDOWN WITH CAM
MI ITEM #06672052
MFR #60807
List Price$44.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 20' E TRACK LOAD HUGGER POLYESTER TIEDOWN WITH CAM
MI ITEM #06672052
MFR #60807

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.69/each for your price

Overview

Mfr description
60807 2" X 20' E-TRACK
  • Flexible webbinb conforms to the load for better control.
  • Cam buckle designed for fast, easy adjustment.
  • Soft, wide webbing helps protect cargo from damage.
  • Highest quality components and assembly meet all DOT and CVSA requirements.

Specifications

  • Strap Width
    2 in
  • Color
    BLUE
  • Manufacturer Upc Number
    697886608071
  • UPC_NO
    697886608071
  • Material
    POLYESTER
  • Country of Origin
    CN
  • Nominal Break Strength
    800 lbs
  • Safety Bulletin
    Logistic Strap Safety Bulletin
  • Sling Length
    20 ft
  • Warranty
    Warranty
  • Weight
    1.8 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    2500 lbs
  • Suggested Addition
    4FQSP
  • Product Class
    9Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text