Motion
60810
2" X 20' E TRACK LOAD HUGGER POLYESTER TIEDOWN WITH RATCHET
Mi Item #06672053
MFR #60810
Price$39.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 20' E TRACK LOAD HUGGER POLYESTER TIEDOWN WITH RATCHET
Mi Item #06672053
MFR #60810

Mfr description
60810 2" X 20' E-TRACK
  • Flexible webbinb conforms to the load for better control.
  • Cam buckle designed for fast, easy adjustment.
  • Soft, wide webbing helps protect cargo from damage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.73/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Strap Width
    2 in
  • Weight
    2.2 lbs
  • Width
    2 in

Details

  • Color
    BLUE
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886608101
  • Material
    POLYESTER
  • Nominal Break Strength
    1000 lbs
  • Product Class
    9Q
  • Safety Bulletin
    Logistic Strap Safety Bulletin
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    3000 lbs
  • UPC_NO
    697886608101
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)