Motion
61207
3" X 27' TRIANGLE LOAD HUGGER POLY TIEDOWN WINCH STRAP
MI ITEM #06672068
MFR #61207
List Price$85.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" X 27' TRIANGLE LOAD HUGGER POLY TIEDOWN WINCH STRAP
MI ITEM #06672068
MFR #61207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.17/each for your price

Overview

Mfr description
61207 3" X 27' TRIANGLE
  • Made for use on 4" portable or weld-on winch.
  • Soft, wide webbing helps protect cargo from damage
  • Highest quality components and assembly meet all DOT and CVSA requirements
  • Use with winch for fast, easy load securement

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886612078
  • UPC_NO
    697886612078
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    5000 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    27 ft
  • Warranty
    Warranty
  • Weight
    4.8 lbs
  • Width
    3 in
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • Suggested Addition
    6FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text