Motion
61218
4" X 30' SEWN EYE LOAD HUGGER POLY TIEDOWN WINCH STRAP
Mi Item #06672078
MFR #61218
Price$68.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" X 30' SEWN EYE LOAD HUGGER POLY TIEDOWN WINCH STRAP
Mi Item #06672078
MFR #61218

Mfr description
61218 4" X 30' SEWN EYE
  • Made for use on 4" portable or weld-on winch.
  • Soft, wide webbing helps protect cargo from damage
  • Highest quality components and assembly meet all DOT and CVSA requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.48/each

Specifications

Dimensions

  • Sling Length
    30 ft
  • Strap Width
    4 in
  • Weight
    3.6 lbs
  • Width
    4 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886612184
  • Material
    POLYESTER
  • Nominal Break Strength
    5000 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    6FQSP
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • UPC_NO
    697886612184
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)