Motion
6A107
Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #06672089
MFR #6A107
Price$30.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #06672089
MFR #6A107

Mfr description
6A107 1" X 15' ENDLESS 1K
  • Flexible, conforms to the load for better control.
  • Ratchet designed for fast, easy adjustment.
  • Soft, wide webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.42/each

Specifications

Dimensions

  • Fixed End Length
    18.0000 in
  • Sling Length
    15 ft
  • Strap Thickness
    0.0312 in, 0.79 mm
  • Strap Width
    1.0000 in
  • Weight
    1.3 lbs
  • Width
    1 in

Details

  • Capacity Breaking Strength
    2100 lbs, 9341.27 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    700 lbs, 317.51 kg
  • Manufacturer Upc Number
    697886276799
  • Material
    Polyester
  • Nominal Break Strength
    700 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    3FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Loop End
  • Ultimate Break Strength Or Proof Tst
    2100 lbs
  • UPC_NO
    697886276799
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)