Motion
6A108
Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #06672090
MFR #6A108
Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #06672090
MFR #6A108

Mfr description
6A108 TIEDOWN CAM STRAP ASMBLY 330
  • Flexible, conforms to the load for better control
  • Cam buckle designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.83/each

Specifications

Dimensions

  • Sling Length
    15 ft
  • Strap Width
    1.0000 in
  • Weight
    0.604 lbs
  • Width
    1 in

Details

  • Capacity Breaking Strength
    1000 lbs, 4448.22 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    330 lbs, 149.69 kg
  • Manufacturer Upc Number
    697886276805
  • Material
    Polyester
  • Nominal Break Strength
    330 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    3FQSP
  • Tensioning Mechanism
    Cam Buckle
  • Type of Hook
    Endless
  • Ultimate Break Strength Or Proof Tst
    1000 lbs
  • UPC_NO
    697886276805
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)