Motion
6A113
1" X 15' STAMPED SNAP HOOK 1K LOAD HUGGER POLY TIEDOWN W/CAM
MI ITEM #06672095
MFR #6A113
List Price$39.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" X 15' STAMPED SNAP HOOK 1K LOAD HUGGER POLY TIEDOWN W/CAM
MI ITEM #06672095
MFR #6A113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.11/each for your price

Overview

Mfr description
6A113 1" X 15' STAMPED SNAP HOOK 1K
  • Flexible, conforms to the load for better control
  • Cam buckle designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
  • Highest quality components and assembly meet all DOT and CVSA requirements.

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886276850
  • UPC_NO
    697886276850
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    330 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    15 ft
  • Warranty
    Warranty
  • Weight
    1.3 lbs
  • Width
    1 in
  • Ultimate Break Strength Or Proof Tst
    1000 lbs
  • Suggested Addition
    3FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text