Motion
716SPASI

LIFT-ALL
716SPASI

7/16" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #06672115
MFR #716SPASI
Price$7.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
716SPASI

7/16" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #06672115
MFR #716SPASI

Mfr description
716SPASI SHACKLE SCREW PIN GALV 7/16
  • Carbon steel body for ductility
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.62/each

Specifications

Dimensions

  • Weight
    0.47 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886060503
  • Material
    STEEL
  • Nominal Break Strength
    1.5-Ton lbs
  • UPC_NO
    697886060503
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)