Motion
732DOSW10X5

LIFT-ALL
732DOSW10X5

Alloy Steel Chain Sling - 4700 lbs, 2132 kg Wt Cap, 2 Legs, Alloy Steel, 5 ft, 1.52 m OAL, Grade 100
Mi Item #06672124
MFR #732DOSW10X5
Price$474.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
732DOSW10X5

Alloy Steel Chain Sling - 4700 lbs, 2132 kg Wt Cap, 2 Legs, Alloy Steel, 5 ft, 1.52 m OAL, Grade 100
Mi Item #06672124
MFR #732DOSW10X5

Mfr description
732DOSW10X5 1/2" X 5' WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$474.37/each

Specifications

Dimensions

  • Diameter
    7/32 in
  • Overall Length
    5 ft, 1.52 m
  • Ring Inside Length
    0.6800 in;17.27 mm
  • Ring Inside Width
    0.3100 in;7.87 mm
  • Ring Thickness
    0.1890 in;4.80 mm
  • Sling Length
    5 ft
  • Weight
    7.7 lb

Details

  • Capacity
    2700 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Oblong Master Link, Sling Hook, Welded Coupler
  • Material
    Alloy Steel
  • Number Of Legs
    2
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Double Leg Adjustable
  • Sling Weight Capacity
    4700 lbs, 2132 kg
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)