Motion
7LKI
LATCH KIT FOR 7-TON EYE HOOK IMPORT STAINLESS STEEL HARDWARE
MI ITEM #06672157
MFR #7LKI
List Price$17.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LATCH KIT FOR 7-TON EYE HOOK IMPORT STAINLESS STEEL HARDWARE
MI ITEM #06672157
MFR #7LKI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.46/each for your price

Overview

Mfr description
7LKI LATCH KIT FOR 7-TON EYE HOOK IMPORT
  • IMPORT
  • Stainless steel for rust resistance
  • Wire spring to keep latch closed
  • Fits 7-ton Import Rigging Hook

Specifications

  • Material
    STEEL
  • Color
    SILVER
  • Warranty
    Warranty
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886637231
  • UPC_NO
    697886637231
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text