Motion
8T210X10

LIFT-ALL
8T210X10

8" X 10 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #06672168
MFR #8T210X10
List Price$1,839.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
8T210X10

8" X 10 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #06672168
MFR #8T210X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,839.63/each for your price

Overview

Mfr description
8T210X10 8" X 10' TRI/TRI

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    19200 lbs
  • Choker Capacity
    9600 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886157777
  • UPC_NO
    697886157777
  • Nominal Break Strength
    9600 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    10 ft
  • Vertical Capacity 90
    9600 lbs
  • Warranty
    Warranty
  • Weight
    57.7 lbs
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought