Motion
932DOSW10X6

LIFT-ALL
932DOSW10X6

Alloy Steel Chain Sling - 4300 lbs Wt Cap, 2 Legs, STEEL, Grade 100
Mi Item #06672186
MFR #932DOSW10X6
Price$576.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
932DOSW10X6

Alloy Steel Chain Sling - 4300 lbs Wt Cap, 2 Legs, STEEL, Grade 100
Mi Item #06672186
MFR #932DOSW10X6

Mfr description
932DOSW10X6 CHAIN SLING DBL LEG 7400
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.10/each

Specifications

Dimensions

  • Diameter
    9/32 in
  • Ring Thickness
    0.2390 in
  • Sling Length
    6 ft
  • Weight
    13.3 lb

Details

  • Capacity
    4300 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Sling Hook
  • Material
    STEEL
  • Number Of Legs
    2
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Type
    Oblong
  • Sling Weight Capacity
    4300 lbs
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)