Motion
CG
CORNER GUARD
MI ITEM #06672200
MFR #CG
Price$5.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CORNER GUARD
MI ITEM #06672200
MFR #CG

Mfr description
CG CORNER GUARD WEAR PAD
  • A moveable, rust-proof copolymer corner guard
  • Protects 1 - 4 in wide web tiedowns and slings from sharp edges and corners
  • Lightweight for easy use and storage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.29/each

Specifications

Dimensions

  • Sling Length
    n/a ft
  • Weight
    0.24 lbs

Details

  • Color
    WHITE
  • Country of Origin
    CN
  • ECCN
    EAR99
  • Image Name
    Corner Guard.png
  • Manufacturer Upc Number
    697886613341
  • Material
    PLASTIC
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886613341
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)