Motion
DSV602DX30IN

LIFT-ALL
DSV602DX30IN

2" X 30" 850 LB VERTICAL DRUM HANDLING SLING
MI ITEM #06672203
MFR #DSV602DX30IN
Your Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DSV602DX30IN

2" X 30" 850 LB VERTICAL DRUM HANDLING SLING
MI ITEM #06672203
MFR #DSV602DX30IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.30/each(List $116.63)

Overview

Mfr description
DSV602DX30IN DRUM HANDLING SLING
  • A wear pad sewn on one side of the lifting strap helps to avoid cutting of the sling.
  • Ratchet tightens securely.
  • Free end of ratchet strap sewn to stay properly threaded.
  • Vertical legs sewn to belly band to maintain proper position.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886276683
  • UPC_NO
    697886276683
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    850 lbs
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    2.5 ft
  • Vertical Capacity 90
    850 lbs
  • Warranty
    Warranty
  • Weight
    4.914 lbs
  • Width
    2 in
  • Product Class
    3Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought