Motion
ED6X12IN

LIFT-ALL
ED6X12IN

6X12IN EDGE DEFENDER CUT RESISTANT PROTECTION PAD
MI ITEM #06672214
MFR #ED6X12IN
Your Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ED6X12IN

6X12IN EDGE DEFENDER CUT RESISTANT PROTECTION PAD
MI ITEM #06672214
MFR #ED6X12IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.70/each(List $65.20)

Overview

Mfr description
ED6X12IN 6X12IN EDGE DEFENDER CUT
  • Extend life of slings.
  • Provides CUT protection.
  • Protects load surfaces from damage at points of contact.

Specifications

  • Color
    YELLOW/BLACK
  • Country of Origin
    US
  • Image Name
    EDGE DEFENDER.png
  • Manufacturer Upc Number
    697886639648
  • UPC_NO
    697886639648
  • Material
    POLYESTER,KEVLAR
  • Sling Length
    1 ft
  • Warranty
    Warranty
  • Weight
    1.31 lbs
  • ECCN
    EAR99
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought