Motion
ED8X30IN

LIFT-ALL
ED8X30IN

8X30IN EDGE DEFENDER CUT RESISTANT PROTECTION PAD
MI ITEM #06672222
MFR #ED8X30IN
Price$180.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ED8X30IN

8X30IN EDGE DEFENDER CUT RESISTANT PROTECTION PAD
MI ITEM #06672222
MFR #ED8X30IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.67/each

Specifications

Dimensions

  • Sling Length
    2.5 ft
  • Weight
    4.21 lbs

Details

  • Color
    YELLOW/BLACK
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    EDGE DEFENDER.png
  • Manufacturer Upc Number
    697886639723
  • Material
    POLYESTER,KEVLAR
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886639723
  • Warranty
    Warranty

Overview

Mfr description
ED8X30IN 8X30IN EDGE DEFENDER CUT
  • Extend life of slings.
  • Provides CUT protection.
  • Protects load surfaces from damage at points of contact.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought