Motion
EE150X13

LIFT-ALL
EE150X13

Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #06672237
MFR #EE150X13
Price$293.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE150X13

Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #06672237
MFR #EE150X13

Mfr description
EE150X13 ROUNDSLING EYE & EYE 13FT L
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.23/each

Specifications

Dimensions

  • Overall Length
    13.0000 ft, 3.96 m
  • Sling Length
    13 ft
  • Strap Width
    1.0000 in
  • Weight
    13.1 lbs
  • Width
    50.0000 in, 1270 mm

Details

  • Basket Capacity
    2400 lbs, 1088.62 kg
  • Choker Capacity
    10600 lbs
  • Color
    RED
  • Country of Origin
    US
  • Load Capacity
    1200 lbs, 544.31 kg
  • Manufacturer Upc Number
    697886623883
  • Material
    Polyester
  • Nominal Break Strength
    13200 lbs
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Type of Hook
    Eye
  • UPC_NO
    697886623883
  • Vertical Capacity 90
    13200 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)