Motion
EE150X16

LIFT-ALL
EE150X16

EE150 X 16 FT RED EYE & EYE TUFLEX ROUNDSLING
Mi Item #06672240
MFR #EE150X16
Price$358.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE150X16

EE150 X 16 FT RED EYE & EYE TUFLEX ROUNDSLING
Mi Item #06672240
MFR #EE150X16

Mfr description
EE150X16 ROUNDSLING EYE & EYE 16FT L
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.47/each

Specifications

Dimensions

  • Sling Length
    16 ft
  • Weight
    15.7 lbs

Details

  • Basket Capacity 90
    26400 lbs
  • Choker Capacity
    10600 lbs
  • Color
    RED
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886617899
  • Material
    POLYESTER
  • Nominal Break Strength
    13200 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886617899
  • Vertical Capacity 90
    13200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)