Motion
EE1602NTX2

LIFT-ALL
EE1602NTX2

2" X 2' E/E 1-PLY TWISTED EYES WEBMASTER 1200 NYLON WEB SLING DE WITH 9" EYES AND 6" STITCH PATTERN
MI ITEM #06672375
MFR #EE1602NTX2
Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1602NTX2

2" X 2' E/E 1-PLY TWISTED EYES WEBMASTER 1200 NYLON WEB SLING DE WITH 9" EYES AND 6" STITCH PATTERN
MI ITEM #06672375
MFR #EE1602NTX2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.91/each

Specifications

Dimensions

  • Sling Length
    2 ft
  • Weight
    0.462 lbs
  • Width
    2 in

Details

  • Choker Capacity
    1900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886277185
  • Material
    NYLON
  • Nominal Break Strength
    2400 lbs
  • Plies
    1
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    4800 lbs
  • UPC_NO
    697886277185
  • Vertical Capacity 90
    2400 lbs
  • Warranty
    Warranty

Overview

Mfr description
EE1602NTX2 2 X 2 E/E 1-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought