Motion
EE1801DFX10

LIFT-ALL
EE1801DFX10

1" X 10' E/E 1-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #06672596
MFR #EE1801DFX10
List Price$29.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1801DFX10

1" X 10' E/E 1-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #06672596
MFR #EE1801DFX10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.87/each for your price

Overview

Mfr description
EE1801DFX10 WEB SLING EYE AND EYE
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886264550
  • UPC_NO
    697886264550
  • Basket Capacity 90
    3200 lbs
  • Choker Capacity
    12800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    1600 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    10 ft
  • Vertical Capacity 90
    1600 lbs
  • Warranty
    Warranty
  • Weight
    0.82 lbs
  • Width
    1 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought