Motion
EE180X10

LIFT-ALL
EE180X10

Tie-down Strap - 10.0000 in Width, Polyester
Mi Item #06672925
MFR #EE180X10
Price$263.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE180X10

Tie-down Strap - 10.0000 in Width, Polyester
Mi Item #06672925
MFR #EE180X10

Mfr description
EE180X10 WHITE EYE & EYE 10'
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.10/each

Specifications

Dimensions

  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Strap Thickness
    0.1560 in, 3.96 mm
  • Strap Width
    10.0000 in
  • Weight
    8 lbs
  • Width
    80.0000 in, 2032 mm

Details

  • Basket Capacity
    3200 lbs, 1451.49 kg
  • Choker Capacity
    13400 lbs
  • Color
    WHITE
  • Country of Origin
    US
  • Load Capacity
    1600 lbs, 725.75 kg
  • Manufacturer Upc Number
    697886622459
  • Material
    Polyester
  • Nominal Break Strength
    16800 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Eye
  • UPC_NO
    697886622459
  • Vertical Capacity 90
    16800 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)