Motion
EE180X14

LIFT-ALL
EE180X14

Tie-down Strap - 8.0000 in Width, Polyester
Mi Item #06672928
MFR #EE180X14
Price$369.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE180X14

Tie-down Strap - 8.0000 in Width, Polyester
Mi Item #06672928
MFR #EE180X14

Mfr description
EE180X14 ROUNDSLING EYE & EYE 14FT L
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.20/each

Specifications

Dimensions

  • Overall Length
    14.0000 ft, 4.27 m
  • Sling Length
    14 ft
  • Strap Thickness
    0.1560 in, 3.96 mm
  • Strap Width
    8.0000 in
  • Weight
    13.44 lbs
  • Width
    80.0000 in, 2032 mm

Details

  • Basket Capacity
    25600 lbs, 11611.96 kg
  • Choker Capacity
    13400 lbs
  • Color
    WHITE
  • Country of Origin
    US
  • Load Capacity
    12800 lbs, 5805.98 kg
  • Manufacturer Upc Number
    697886622473
  • Material
    Polyester
  • Nominal Break Strength
    16800 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Eye
  • UPC_NO
    697886622473
  • Vertical Capacity 90
    16800 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)