Motion
EE2603NFX14

LIFT-ALL
EE2603NFX14

3" X 14' E/E 2-PLY FLAT EYES WEBMASTER 1200 NYLON WEB SLING
Mi Item #06673112
MFR #EE2603NFX14
Price$70.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2603NFX14

3" X 14' E/E 2-PLY FLAT EYES WEBMASTER 1200 NYLON WEB SLING
Mi Item #06673112
MFR #EE2603NFX14

Mfr description
EE2603NFX14 3 X 14 E/E 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.99/each

Specifications

Dimensions

  • Sling Length
    14 ft
  • Weight
    4.364 lbs
  • Width
    3 in

Details

  • Basket Capacity 90
    13200 lbs
  • Choker Capacity
    5280 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886143688
  • Material
    NYLON
  • Nominal Break Strength
    6600 lbs
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    13200 lbs
  • UPC_NO
    697886143688
  • Vertical Capacity 90
    6600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)