Motion
EE2606DFX3

LIFT-ALL
EE2606DFX3

6" X 3' EYE & EYE 2-PLY 12" FLAT EYES WEBMASTER 1200 POLYESTER WEB SLING SLING MADE WITH A 3-PLY 10" STITCH PATTERN
MI ITEM #06673220
MFR #EE2606DFX3
List Price$59.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2606DFX3

6" X 3' EYE & EYE 2-PLY 12" FLAT EYES WEBMASTER 1200 POLYESTER WEB SLING SLING MADE WITH A 3-PLY 10" STITCH PATTERN
MI ITEM #06673220
MFR #EE2606DFX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.67/each for your price

Overview

Mfr description
EE2606DFX3 6 X 3 E/E 2-PLY
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion .

Specifications

  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Web Width
  • Overall Length
  • Material
    POLYESTER
  • Striping
    Yellow With Black Edge Marker and Blue Center Stripe
  • Center Stripe Color
    Blue
  • Number of Web Plies
    2
  • Overall Thickness
  • Sling Vertical Weight Capacity
    12300 lbs
  • Sling Choker Weight Capacity
    9840 lbs
  • Sling Vertical Basket Weight Cap
    12300 lbs
  • Edge Stripe Color
    Black
  • Eye Type
    Flat Eye
  • Eye Lining Type
    Standard
  • Sling Color
    Yellow
  • Eye Length
    24 in
  • Manufacturer Upc Number
    697886269876
  • UPC_NO
    697886269876
  • Basket Capacity 90
    24600 lbs
  • Choker Capacity
    9840 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    12300 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    3 ft
  • Ultimate Break Strength Or Proof Tst
    24600 lbs
  • Vertical Capacity 90
    12300 lbs
  • Warranty
    Warranty
  • Weight
    1.991 lbs
  • Width
    6 in
  • Product Class
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought