Motion
EE2803DFX20

LIFT-ALL
EE2803DFX20

3" X 20' E/E 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #06673398
MFR #EE2803DFX20
Your Price$121.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2803DFX20

3" X 20' E/E 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #06673398
MFR #EE2803DFX20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$121.85/each(List $140.12)

Overview

Mfr description
EE2803DFX20 3 X 20 E/E 2-PLY
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886266059
  • UPC_NO
    697886266059
  • Basket Capacity 90
    17600 lbs
  • Choker Capacity
    7400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    8800 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    20 ft
  • Vertical Capacity 90
    8800 lbs
  • Warranty
    Warranty
  • Weight
    7.78 lbs
  • Width
    3 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text