Motion
EE2806NFX10

LIFT-ALL
EE2806NFX10

0
Mi Item #06673548
MFR #EE2806NFX10
Price$159.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2806NFX10

0
Mi Item #06673548
MFR #EE2806NFX10

Mfr description
EE2-806NFX10 FT 6" X 10' 2-PLY NYLON
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.49/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    7.53 lbs
  • Width
    6 in

Details

  • Basket Capacity 90
    33000 lbs
  • Choker Capacity
    13200 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886128685
  • Material
    NYLON
  • Nominal Break Strength
    16500 lbs
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886128685
  • Vertical Capacity 90
    16500 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)