Motion
EE30X15

LIFT-ALL
EE30X15

Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #06673588
MFR #EE30X15
Price$150.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE30X15

Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #06673588
MFR #EE30X15

Mfr description
EE30X15 ROUNDSLING EYE & EYE 15 FT L
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.02/each

Specifications

Dimensions

  • Overall Length
    15.0000 ft, 4.57 m
  • Sling Length
    15 ft
  • Strap Width
    3.0000 in
  • Weight
    3.7 lbs
  • Width
    30.0000 in, 762 mm

Details

  • Basket Capacity
    5200 lbs, 2358.68 kg
  • Choker Capacity
    2100 lbs
  • Color
    PURPLE
  • Country of Origin
    US
  • Load Capacity
    2600 lbs, 1179.34 kg
  • Manufacturer Upc Number
    697886623616
  • Material
    Polyester
  • Nominal Break Strength
    2600 lbs
  • Number Of Legs
    1
  • Plies
    3
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Eye and Eye
  • UPC_NO
    697886623616
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)