Motion
EE30X16

LIFT-ALL
EE30X16

EE30 X 16 FT PURPLE EYE & EYE TUFLEX ROUNDSLING
MI ITEM #06673589
MFR #EE30X16
Price$159.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE30X16

EE30 X 16 FT PURPLE EYE & EYE TUFLEX ROUNDSLING
MI ITEM #06673589
MFR #EE30X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.61/each

Specifications

Dimensions

  • Sling Length
    16 ft
  • Weight
    3.9 lbs

Details

  • Choker Capacity
    2100 lbs
  • Color
    PURPLE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886617677
  • Material
    POLYESTER
  • Nominal Break Strength
    2600 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886617677
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty

Overview

Mfr description
EE30X16 ROUNDSLING EYE & EYE 16 FT L
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
  • Chokes tighter and releases easier than other slings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought