Motion
EE30X8

LIFT-ALL
EE30X8

PURPLE EYE & EYE 8' TUFLEX POLY ROUNDSLING
Mi Item #06673597
MFR #EE30X8
Price$72.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE30X8

PURPLE EYE & EYE 8' TUFLEX POLY ROUNDSLING
Mi Item #06673597
MFR #EE30X8

Mfr description
EE30X8 PURPLE EYE & EYE 8'
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.00/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    2 lbs

Details

  • Basket Capacity 90
    5200 lbs
  • Choker Capacity
    2100 lbs
  • Color
    PURPLE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886613860
  • Material
    POLYESTER
  • Nominal Break Strength
    2600 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886613860
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)