Motion
EE30X9

LIFT-ALL
EE30X9

Tie-down Strap - 3.0000 in Width, Polyester
MI ITEM #06673598
MFR #EE30X9
Price$92.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE30X9

Tie-down Strap - 3.0000 in Width, Polyester
MI ITEM #06673598
MFR #EE30X9

Mfr description
EE30X9 PURPLE EYE & EYE 9'
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.40/each

Specifications

Dimensions

  • Overall Length
    9.0000 ft, 2.74 m
  • Sling Length
    9 ft
  • Strap Thickness
    0.4680 in, 11.89 mm
  • Strap Width
    3.0000 in
  • Weight
    2.25 lbs
  • Width
    30.0000 in, 762 mm

Details

  • Basket Capacity
    25000 lbs, 11339.80 kg
  • Choker Capacity
    2100 lbs
  • Color
    PURPLE
  • Country of Origin
    US
  • Load Capacity
    12500 lbs, 5669.90 kg
  • Manufacturer Upc Number
    697886623586
  • Material
    Polyester
  • Nominal Break Strength
    2600 lbs
  • Number Of Legs
    1
  • Plies
    3
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Flat Eye
  • UPC_NO
    697886623586
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)