Motion
EE360X15

LIFT-ALL
EE360X15

EE360 X 15 FT GRAY EYE & EYE TUFLEX ROUNDSLING
MI ITEM #06673603
MFR #EE360X15
Price$661.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE360X15

EE360 X 15 FT GRAY EYE & EYE TUFLEX ROUNDSLING
MI ITEM #06673603
MFR #EE360X15

Mfr description
EE360X15 GREY EYE & EYE 15'
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.41/each

Specifications

Dimensions

  • Sling Length
    15 ft
  • Weight
    12.7 lbs

Details

  • Basket Capacity 90
    62000 lbs
  • Choker Capacity
    24800 lbs
  • Color
    GREY
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886624071
  • Material
    NYLON
  • Nominal Break Strength
    31000 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886624071
  • Vertical Capacity 90
    31000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)