Motion
EE360X19

LIFT-ALL
EE360X19

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #06673607
MFR #EE360X19
Price$1,021.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE360X19

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #06673607
MFR #EE360X19

Mfr description
EE360X19 GREY EYE & EYE 19'
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,021.95/each

Specifications

Dimensions

  • Overall Length
    19.0000 ft, 5.79 m
  • Sling Length
    19 ft
  • Strap Width
    6.0000 in
  • Weight
    19.6 lbs
  • Width
    60.0000 in, 1524 mm

Details

  • Basket Capacity
    36000 lbs, 16329.31 kg
  • Choker Capacity
    24800 lbs
  • Color
    GREY
  • Country of Origin
    US
  • Load Capacity
    18000 lbs, 8164.66 kg
  • Manufacturer Upc Number
    697886624095
  • Material
    Nylon
  • Nominal Break Strength
    31000 lbs
  • Number Of Legs
    1
  • Plies
    3
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Eye
  • UPC_NO
    697886624095
  • Vertical Capacity 90
    31000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)