Motion
EE60X16

LIFT-ALL
EE60X16

EE60 X 16 FT GREEN EYE & EYE TUFLEX ROUNDSLING
Mi Item #06673615
MFR #EE60X16
Price$169.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE60X16

EE60 X 16 FT GREEN EYE & EYE TUFLEX ROUNDSLING
Mi Item #06673615
MFR #EE60X16

Mfr description
EE60X16 GREEN EYE & EYE 16'
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.19/each

Specifications

Dimensions

  • Sling Length
    16 ft
  • Weight
    7.38333333333333 lbs

Details

  • Basket Capacity 90
    10600 lbs
  • Choker Capacity
    4200 lbs
  • Color
    GREEN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886617738
  • Material
    POLYESTER
  • Nominal Break Strength
    5300 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886617738
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)