Motion
EE60X18

LIFT-ALL
EE60X18

Tie-down Strap - 6.0000 in Width, Polyester
MI ITEM #06673617
MFR #EE60X18
Price$218.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE60X18

Tie-down Strap - 6.0000 in Width, Polyester
MI ITEM #06673617
MFR #EE60X18

Mfr description
EE60X18 GREEN EYE & EYE 18'
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.32/each

Specifications

Dimensions

  • Overall Length
    18.0000 ft, 5.49 m
  • Sling Length
    18 ft
  • Strap Width
    6.0000 in
  • Weight
    8.08333333333333 lbs
  • Width
    60.0000 in, 1524 mm

Details

  • Basket Capacity
    14400 lbs, 6531.72 kg
  • Choker Capacity
    4200 lbs
  • Color
    GREEN
  • Country of Origin
    US
  • Load Capacity
    7200 lbs, 3265.86 kg
  • Manufacturer Upc Number
    697886617745
  • Material
    Polyester
  • Nominal Break Strength
    5300 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Flat Eye
  • UPC_NO
    697886617745
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)