Motion
EN1000X10

LIFT-ALL
EN1000X10

Tie-down Strap - 5.2500 in Width, Nylon
Mi Item #06673634
MFR #EN1000X10
Price$768.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1000X10

Tie-down Strap - 5.2500 in Width, Nylon
Mi Item #06673634
MFR #EN1000X10

Mfr description
EN1000X10 ROUNDSLING TUFLEX BLACK 10FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.36/each

Specifications

Dimensions

  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Strap Thickness
    3.6300 in, 92.20 mm
  • Strap Width
    5.2500 in
  • Weight
    43 lbs
  • Width
    5.2500 in, 133.35 mm

Details

  • Basket Capacity
    180000 lbs, 81646.63 kg
  • Choker Capacity
    72000 lbs
  • Color
    BLACK
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    90000 lbs, 40823 kg
  • Manufacturer Upc Number
    697886613976
  • Material
    Nylon
  • Nominal Break Strength
    90000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester, Steel
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886613976
  • Vertical Capacity 90
    90000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)