Motion
EN1000X14

LIFT-ALL
EN1000X14

BLACK ENDLESS 14' TUFLEX NYL/POLY ROUNDSLING
Mi Item #06673638
MFR #EN1000X14
Price$1,061.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1000X14

BLACK ENDLESS 14' TUFLEX NYL/POLY ROUNDSLING
Mi Item #06673638
MFR #EN1000X14

Mfr description
EN1000X14 ROUNDSLING TUFLEX BLACK 14FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,061.70/each

Specifications

Dimensions

  • Sling Length
    14 ft
  • Weight
    60.2 lbs

Details

  • Basket Capacity 90
    180000 lbs
  • Choker Capacity
    72000 lbs
  • Color
    BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886638801
  • Material
    NYLON
  • Nominal Break Strength
    90000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886638801
  • Vertical Capacity 90
    90000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)