Motion
EN120X11

LIFT-ALL
EN120X11

Tie-down Strap - 1.8750 in Width, Polyester
Mi Item #06673646
MFR #EN120X11
Price$114.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN120X11

Tie-down Strap - 1.8750 in Width, Polyester
Mi Item #06673646
MFR #EN120X11

Mfr description
EN120X11 ROUNDSLING ENDLESS 11 FT L
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.38/each

Specifications

Dimensions

  • Overall Length
    11.0000 ft, 3.35 m
  • Sling Length
    2.0000 in
  • Strap Thickness
    1.1300 in, 28.70 mm
  • Strap Width
    1.8750 in
  • Weight
    6.6 lbs
  • Width
    1.8800 in, 47.80 mm

Details

  • Basket Capacity
    21200 lbs, 9616.16 kg
  • Choker Capacity
    8500 lbs
  • Color
    TAN
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    10600 lbs, 4808 kg
  • Manufacturer Upc Number
    697886623159
  • Material
    Polyester
  • Nominal Break Strength
    10600 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester, Steel
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886623159
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)