Motion
EN120X14

LIFT-ALL
EN120X14

TAN ENDLESS 14' TUFLEX POLY ROUNDSLING
MI ITEM #06673648
MFR #EN120X14
List Price$143.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN120X14

TAN ENDLESS 14' TUFLEX POLY ROUNDSLING
MI ITEM #06673648
MFR #EN120X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.21/each for your price

Overview

Mfr description
EN120X14 TAN ENDLESS 14'
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Sling Type
    Endless - Type 5
  • Web Width
    2-1/8 in
  • Overall Length
    14 ft
  • Sling Vertical Weight Capacity
    10600 lbs
  • Sling Choker Weight Capacity
    8500 lbs
  • Sling Vertical Basket Weight Cap
    21200 lbs
  • Material
    POLYESTER
  • Sling Color
    Tan
  • Temperature Range
    -60 to 200 °F
  • Standards Met
    ASME B30.9, OSHA, WSTDA
  • Manufacturer Upc Number
    697886163853
  • UPC_NO
    697886163853
  • Basket Capacity
    21,200 lb. (hitch)
  • Choker Capacity
    8500 lbs
  • Color
    TAN
  • Sling Length
    14 ft
  • Basket Capacity 90
    21200 lbs
  • Country of Origin
    US
  • Product Class
    4B
  • Nominal Break Strength
    10600 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
  • Weight
    8.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text