Motion
EN120X16

LIFT-ALL
EN120X16

Tuflex™ Endless Round Sling - 1.0000 in Width, 16 ft. Length, Polyester
Mi Item #06673649
MFR #EN120X16
Price$162.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN120X16

Tuflex™ Endless Round Sling - 1.0000 in Width, 16 ft. Length, Polyester
Mi Item #06673649
MFR #EN120X16

Mfr description
EN120X16 TAN ENDLESS 16'
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.41/each

Specifications

Dimensions

  • Length
    16 ft.
  • Overall Length
    16.0000 ft, 4.88 m
  • Sling Length
    16 ft
  • Strap Width
    1.0000 in
  • Weight
    9.6 lbs
  • Width
    20.0000 in, 508 mm

Details

  • Basket Capacity
    21,200 lb. (hitch)
  • Choker Capacity
    8500 lbs
  • Color
    TAN
  • Country of Origin
    US
  • Load Capacity
    2400 lbs, 1088.62 kg
  • Manufacturer Upc Number
    697886163877
  • Material
    Polyester
  • Nominal Break Strength
    10600 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886163877
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)