Motion
EN120X19

LIFT-ALL
EN120X19

EN120 X 19 FT TAN ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #06673651
MFR #EN120X19
List Price$191.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN120X19

EN120 X 19 FT TAN ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #06673651
MFR #EN120X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.20/each for your price

Overview

Mfr description
EN120X19 TAN ENDLESS 19'
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Overall Length
    19 ft
  • Color
    TAN
  • Basket Capacity
    21,200 lb. (hitch)
  • Choker Capacity
    8500 lbs
  • Length
    19 ft.
  • Manufacturer Upc Number
    697886623197
  • UPC_NO
    697886623197
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    10600 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Length
    19 ft
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
  • Weight
    11.4 lbs
  • Suggested Addition
    8FQSP
  • Product Class
    4B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought