Motion
EN120X3

LIFT-ALL
EN120X3

Tuflex™ Endless Round Sling - 1.8750 in Width, 3 ft. Length, Polyester
Mi Item #06673652
MFR #EN120X3
Price$37.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN120X3

Tuflex™ Endless Round Sling - 1.8750 in Width, 3 ft. Length, Polyester
Mi Item #06673652
MFR #EN120X3

Mfr description
EN120X3 TAN ENDLESS 3'
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.59/each

Specifications

Dimensions

  • Length
    3 ft.
  • Overall Length
    3.0000 ft, 0.91 m
  • Sling Length
    3 ft
  • Strap Width
    1.8750 in
  • Weight
    1.8 lbs
  • Width
    20.0000 in, 508 mm

Details

  • Basket Capacity
    21,200 lb. (hitch)
  • Choker Capacity
    8500 lbs
  • Color
    TAN
  • Country of Origin
    US
  • Load Capacity
    10600 lbs, 4808.08 kg
  • Manufacturer Upc Number
    697886163792
  • Material
    Polyester
  • Nominal Break Strength
    10600 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886163792
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)