Motion
EN120X7

LIFT-ALL
EN120X7

TAN ENDLESS 7' TUFLEX POLY ROUNDSLING
Mi Item #06673654
MFR #EN120X7
Price$66.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN120X7

TAN ENDLESS 7' TUFLEX POLY ROUNDSLING
Mi Item #06673654
MFR #EN120X7

Mfr description
EN120X7 TAN ENDLESS 7'
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.08/each

Specifications

Dimensions

  • Sling Length
    7 ft
  • Weight
    4.2 lbs

Details

  • Basket Capacity 90
    21200 lbs
  • Choker Capacity
    8500 lbs
  • Color
    TAN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886614003
  • Material
    POLYESTER
  • Nominal Break Strength
    10600 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886614003
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)